KOYO
KOYO
CR-44
KOYO KOYO
Description
CR-44 ; NRB TRACK ROLLER ASSEMBLY
Cam Follower Bearing; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Part #
CR-44
BDI #
1086238
Details
108.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CR-44/p/1086238
Your Price
$ 108.48 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.36
EAN
0605790207082
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-14
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | UNS Thread
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
2.93
Long Description
Cam Follower Bearing; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Roller Diameter
2.75 Inch | 69.85 Millimeter
Stud Diameter
1 Inch | 25.4 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh