https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4NzN8aW1hZ2UvanBlZ3xhRFJsTDJnME1TOHhNRFF4T0RZNE1qSXdNREE1TkM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDBoRVgwWkRYek13TUhnek1EQXVhbkJufGFjOWZlMTQzNTJlZWU5ZjliYzg5MTRhODBkODJlM2I3YjY5MjFhMGQ3MGQ5M2YwZTlmNWYyNTlmZTRjNjJjN2I
SMITH BEARING
SMITH BEARING
CR-5-B
SMITH BEARING SMITH BEARING
Description
CR-5-B NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT UNSEALED
Cam Follower Bearing; 5" Roller Diameter; 2-3/4" Roller Width; Flat Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Part #
CR-5-B
BDI #
22459095
Details
1364.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CR-5-B/p/22459095
Your Price
$ 1,364.92 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
8.89
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
2-12
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Threaded End Lubrication
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Weight / LBS
19.6
Long Description
Cam Follower Bearing; 5" Roller Diameter; 2-3/4" Roller Width; Flat Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
2 Inch | 50.8 Millimeter
Roller Width
2.75 Inch | 69.85 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh