https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2MnxpbWFnZS9qcGVnfGFEZGxMMmcwTmk4eE1EYzNNREl3TURneU1UYzVNQzlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUmt4VVgxTkVYMGhFWDBaRFh6TXdNSGd6TURBdWFuQm58NDA4N2Q2NWUyZDljMmRiM2Y0YjFhOTFhNjdhMDE5OTI3ZTUwZTg4YzZlNDZlYjc5MTUxYmFmOTNjNjViMTg0Ng
SMITH BEARING
SMITH BEARING
CR-7/8-XB
SMITH BEARING SMITH BEARING
Description
CR-7/8-XB NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED
Cam Follower Bearing; 7/8" Roller Diameter; 1/2" Roller Width; Flat Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CR-7/8-XB
BDI #
841053
Details
28.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CR-7-8-XB/p/841053
Your Price
$ 28.92 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.045
EAN
0651041005587
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
3/8-24
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Threaded End Lubrication
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
CR 7/8 XB
Weight / LBS
0.1
Long Description
Cam Follower Bearing; 7/8" Roller Diameter; 1/2" Roller Width; Flat Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh