KOYO
KOYO
CRHSBC-32
KOYO KOYO
Description
CRHSBC-32 ; HEAVY STUD TRACK ROLLER
Cam Follower Bearing; 2" Roller Diameter; 1-1/4" Roller Width; Crowned Roller Surface; Stud Type; 1-1/8" Stud Diameter; 1-1/8-12 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Part #
CRHSBC-32
BDI #
20073533
Details
116.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CRHSBC-32/p/20073533
Your Price
$ 116.86 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.703
EAN
0605790276545
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-1/8-12
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
1.55
Long Description
Cam Follower Bearing; 2" Roller Diameter; 1-1/4" Roller Width; Crowned Roller Surface; Stud Type; 1-1/8" Stud Diameter; 1-1/8-12 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Roller Diameter
2 Inch | 50.8 Millimeter
Stud Diameter
1.125 Inch | 28.575 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh