KOYO
KOYO
CRS-8-1
KOYO KOYO
Description
CRS-8-1 ; CAM FOLLOWER STUD SEALED
Cam Follower Bearing; 1/2" Roller Diameter; 3/8" Roller Width; Flat Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Sealed; Needle Bearing; Not Relubricatable; No Hex Socket
Part #
CRS-8-1
BDI #
1086261
Details
23.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CRS-8-1/p/1086261
Your Price
$ 23.92 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.02
EAN
0605790203138
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
10-32
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | With Seals and Internal Thrust Washers
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.023
Long Description
Cam Follower Bearing; 1/2" Roller Diameter; 3/8" Roller Width; Flat Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Sealed; Needle Bearing; Not Relubricatable; No Hex Socket
Roller Width
0.375 Inch | 9.525 Millimeter
Stud Diameter
0.19 Inch | 4.826 Millimeter
Roller Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh