https://www.bdiexpress.com/medias/INDKOYCMFLRX-CR-FLAT-SD-EC-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ0MXxpbWFnZS9qcGVnfGFEYzFMMmcyTnk4eE1EYzNNREl3T0RrME9ESTFOQzlKVGtSTFQxbERUVVpNVWxoZlExSmZSa3hCVkY5VFJGOUZRMTlJUkY4ek1EQjRNekF3TG1wd1p3fGVhMjQxMTU0NTU2MmVhNmVkYzU5YzdjNTE3NGUyNjdiZGM3NTljYTkzY2ExOGVjZDIyOThhNDIxZjgzZTUzMmU
KOYO
KOYO
CRSBCE-30
KOYO KOYO
Description
CRSBCE-30 ; NRB TRACK ROLLER ASSEMBLY
Cam Follower Bearing; 1-7/8" Roller Diameter; 1" Roller Width; Crowned Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CRSBCE-30
BDI #
1086310
Details
82.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CRSBCE-30/p/1086310
Your Price
$ 82.30 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.467
EAN
0605790215643
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | With Seals and Internal Thrust Washers
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Cam Follower Bearing; 1-7/8" Roller Diameter; 1" Roller Width; Crowned Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.75 Inch | 19.05 Millimeter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh