https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR2-FLT-SD-HD-FC-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODh8aW1hZ2UvanBlZ3xhRFEyTDJnMk1DOHhNREEzTmpVME1UTTROamM0TWk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpKZlJreFVYMU5FWDBoRVgwWkRYek13TUZnek1EQXVhbkJufGE3M2M4YjY0MmU3YjA0N2VkZTY1YWE4ZmE1ZThlNWM2NjZlMjcwMzM4MDM5OTJkMjc0ZDMyYzUxNTdiNjE5Nzc
SMITH BEARING
SMITH BEARING
DCR-1-3/4
SMITH BEARING SMITH BEARING
Description
DCR-1-3/4 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE
Cam Follower Bearing; 1-3/4" Roller Diameter; 1" Roller Width; Flat Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Metal Shielded; Needle Bearing - Double Row; Relubricatable; Hex Socket
Part #
DCR-1-3/4
BDI #
841660
Details
80.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/DCR-1-3-4/p/841660
Your Price
$ 80.40 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.376
EAN
0651041207325
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Heavy Duty Roller
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
DCR 1-3/4
Weight / LBS
0.88
Long Description
Cam Follower Bearing; 1-3/4" Roller Diameter; 1" Roller Width; Flat Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Metal Shielded; Needle Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
1.75 Inch | 44.45 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Stud Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh