MCGILL
MCGILL
FCF 5
MCGILL MCGILL
Description
FCF 5 CAM FOLLOWER BEARING ; TRAKROL (PCF/FCF/VCF)
Cam Follower Bearing; 5" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
2504600000
BDI #
344162
Details
1176.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/FCF-5/p/344162
Your Price
$ 1,176.08 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
9.129
EAN
0726166042134
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
End Plug | Black Oxide Coating | Rubber Lip Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
FCF 5
Manufacturer Internal Number
2504600000
Weight / LBS
20.13
Long Description
Cam Follower Bearing; 5" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
3 Inch | 76.2 Millimeter
Stud Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh