https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-FLTFL-EC-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjJ8aW1hZ2UvanBlZ3xhRGc0TDJnell5OHhNREF5T0RVME9UazVOalUzTkM5SlRrUllXRmhEVFVaTVVsaGZVMTlVVWpKZlJreFVSa3hmUlVOZlNFUmZNekF3ZURNd01DNXFjR2N8ZGQzOTU4MWRlN2NhMjkxOTQwMWMyNjYzMDU0ZDYyOTE3ZWFkZjUwMzRkOWIxZjM5YjM2NWI3MjU1MzQzZWNlNQ
SMITH BEARING
SMITH BEARING
FCR-3-1/4-E
SMITH BEARING SMITH BEARING
Description
FCR-3-1/4-E TRACK ROLLER BEARING ; FLANGED STUD TYPE ECCENTRIC
Cam Follower Bearing; 3-1/4" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
FCR-3-1/4-E
BDI #
841280
Details
260.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/FCR-3-1-4-E/p/841280
Your Price
$ 260.12 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
2.631
EAN
0651041207653
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Contamination Resistant
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
FCR 3-1/4 E
Weight / LBS
5.3
Long Description
Cam Follower Bearing; 3-1/4" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Stud Diameter
1.25 Inch | 31.75 Millimeter
Roller Width
2 Inch | 50.8 Millimeter
Roller Diameter
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh