https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-FLTFL-SD-HD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA2NDR8aW1hZ2UvanBlZ3xhRFJqTDJobU1pOHhNREEzTmpJNE9EUTRNek0xT0M5SlRrUllXRmhEVFVaTVVsaGZVMTlVVWpKZlJreFVSa3hmVTBSZlNFUmZNekF3V0RNd01DNXFjR2N8MzQ4ZDNkOWYxOThkNjNhM2I1YTY0MjM1ZGQ5MTYyNDgwZTMxNTY3YjU2YjdlM2ZiOGQyMzYwNzI4NWUyNzIyMg
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
FLR-6
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
FLR 6 ; LOAD RUNNER FLANGED
Cam Follower Bearing; 6" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
95625
BDI #
737011
Details
1279.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/FLR-6/p/737011
Your Price
$ 1,279.42 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
13.393
EAN
0622424956253
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
2-1/2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
FLR-6
Manufacturer Internal Number
95625
Weight / LBS
29.5
Long Description
Cam Follower Bearing; 6" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
6 Inch | 152.4 Millimeter
Stud Diameter
2.5 Inch | 63.5 Millimeter
Roller Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh