![FLRH-1](/medias/INDXXXCMFLRX-S-DRB-FLTFL-SD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzd8aW1hZ2UvanBlZ3xhRGhtTDJoaVlpOHhNREF5T0RVMU1EQXlPVE0wTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlJreFVSa3hmVTBSZlNFUmZNekF3ZURNd01DNXFjR2N8MTM0MTE1ZDkxYjQyNDdiZmZjOGQzNDk3NGI0NjY4NjlhODgxMDAzNDIxYTZhNjM1NTU5NGRiODBjNTMyN2Q5Zg)
![FLRH-1](/medias/INDXXXCMFLRX-S-DRB-FLTFL-SD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzd8aW1hZ2UvanBlZ3xhRGhtTDJoaVlpOHhNREF5T0RVMU1EQXlPVE0wTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlJreFVSa3hmVTBSZlNFUmZNekF3ZURNd01DNXFjR2N8MTM0MTE1ZDkxYjQyNDdiZmZjOGQzNDk3NGI0NjY4NjlhODgxMDAzNDIxYTZhNjM1NTU5NGRiODBjNTMyN2Q5Zg)
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
FLRH-1
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
FLRH 1 ; HIGH TEMP LOAD RUNNER FLANGED
Cam Follower Bearing; 1" Roller Diameter; 25/32" Roller Width; Flat With Flange Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
97729
BDI #
737024
Details
164.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/FLRH-1/p/737024
Your Price
$ 164.50 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.136
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
7/16-20
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Used for High-Temperature Applications
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
FLRH-1
Manufacturer Internal Number
97729
Weight / LBS
0.3
Long Description
Cam Follower Bearing; 1" Roller Diameter; 25/32" Roller Width; Flat With Flange Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
0.781 Inch | 19.837 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Stud Diameter
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh