https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-HV-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OXxpbWFnZS9qcGVnfGFHWTRMMmd5Tnk4eE1EYzJOemd6TURjME5URXhPQzlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUmt4VVgwaFdYMGhFWDBOSFh6TXdNSGd6TURBdWFuQm58YTBiZmI4NWVkZWMxNDhiZjc4NGFhOGUwZDdmNTRhZTMzMDJiZTEzM2EwODQ5YjQ0OTU0NzM5MzZhODk4ZTY3NA
RBC BEARINGS
RBC BEARINGS
H 192 LW
RBC BEARINGS RBC BEARINGS
Description
H 192 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER
Cam Follower Bearing; 6" Roller Diameter; 3-1/4" Roller Width; Flat Roller Surface; Stud Type; 3" Stud Diameter; 2-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
H192LW
BDI #
794967
Details
3504.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/H-192-LW/p/794967
Your Price
$ 3,504.46 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
16.526
EAN
0637400005719
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
2-12
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
H192LW
Weight / LBS
36.4
Long Description
Cam Follower Bearing; 6" Roller Diameter; 3-1/4" Roller Width; Flat Roller Surface; Stud Type; 3" Stud Diameter; 2-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
3 Inch | 76.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh