![HPC-52](/medias/INDXXXCMFLRX-S-DRB-FLT-SD-HD-CG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxMjJ8aW1hZ2UvanBlZ3xhRFkyTDJnME1TOHhNREUwTVRjMU5ERTJNekl6TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlJreFVYMU5FWDBoRVgwTkhYek13TUZnek1EQXVhbkJufDIzOGJkMzAyOWE1YzQ1YTAwZGUzNmNmYTI1NTY2NTQyMTkzOWJiOTAyZDc2NTI4M2ZkMGY3NjIyYzQxMjg1NDU)
![HPC-52](/medias/INDXXXCMFLRX-S-DRB-FLT-SD-HD-CG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxMjJ8aW1hZ2UvanBlZ3xhRFkyTDJnME1TOHhNREUwTVRjMU5ERTJNekl6TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlJreFVYMU5FWDBoRVgwTkhYek13TUZnek1EQXVhbkJufDIzOGJkMzAyOWE1YzQ1YTAwZGUzNmNmYTI1NTY2NTQyMTkzOWJiOTAyZDc2NTI4M2ZkMGY3NjIyYzQxMjg1NDU)
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPC-52
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPC 52 ; LOAD RUNNER PLAIN
Cam Follower Bearing; 52MM Roller Diameter; 33.6MM Roller Width; Flat Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
95066
BDI #
737064
Details
150.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPC-52/p/737064
Your Price
$ 150.04 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.54
EAN
0622424950664
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPC-52
Manufacturer Internal Number
95066
Weight / LBS
1.19
Long Description
Cam Follower Bearing; 52MM Roller Diameter; 33.6MM Roller Width; Flat Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
1.323 Inch | 33.6 Millimeter
Roller Diameter
2.047 Inch | 52 Millimeter
Stud Diameter
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh