![HPCE-100](/medias/INDXXXCMFLRX-S-TR2-FLT-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MTR8aW1hZ2UvanBlZ3xhRFpoTDJnMlpDOHhNREF5T0RVME5qSXlPREkxTkM5SlRrUllXRmhEVFVaTVVsaGZVMTlVVWpKZlJreFVYMFZEWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDg4NjI3M2M0ODg1NDVlNzAwOWFiZDBmNjhkOGQ0M2ZlYjA0YThhMmY2NmU1YmI5NTc4ODI2MjQwZDZiYTAxZmI)
![HPCE-100](/medias/INDXXXCMFLRX-S-TR2-FLT-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MTR8aW1hZ2UvanBlZ3xhRFpoTDJnMlpDOHhNREF5T0RVME5qSXlPREkxTkM5SlRrUllXRmhEVFVaTVVsaGZVMTlVVWpKZlJreFVYMFZEWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDg4NjI3M2M0ODg1NDVlNzAwOWFiZDBmNjhkOGQ0M2ZlYjA0YThhMmY2NmU1YmI5NTc4ODI2MjQwZDZiYTAxZmI)
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPCE-100
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPCE 100 ; LOAD RUNNER PLAIN
Cam Follower Bearing; 100MM Roller Diameter; 52MM Roller Width; Flat Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
95846
BDI #
737105
Details
385.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPCE-100/p/737105
Your Price
$ 385.90 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
3.29
EAN
0622424958462
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M24 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPCE-100
Manufacturer Internal Number
95846
Weight / LBS
7.253
Long Description
Cam Follower Bearing; 100MM Roller Diameter; 52MM Roller Width; Flat Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
3.937 Inch | 100 Millimeter
Stud Diameter
0.945 Inch | 24 Millimeter
Roller Width
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh