https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-FLT-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MTR8aW1hZ2UvanBlZ3xhRFpoTDJnMlpDOHhNREF5T0RVME5qSXlPREkxTkM5SlRrUllXRmhEVFVaTVVsaGZVMTlVVWpKZlJreFVYMFZEWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDg4NjI3M2M0ODg1NDVlNzAwOWFiZDBmNjhkOGQ0M2ZlYjA0YThhMmY2NmU1YmI5NTc4ODI2MjQwZDZiYTAxZmI
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPCE-80
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPCE 80 ; LOAD RUNNER PLAIN
Cam Follower Bearing; 80MM Roller Diameter; 52MM Roller Width; Flat Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
95843
BDI #
737102
Details
333.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPCE-80/p/737102
Your Price
$ 333.86 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
2.39
EAN
0622424958431
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M24 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPCE-80
Manufacturer Internal Number
95843
Weight / LBS
5.269
Long Description
Cam Follower Bearing; 80MM Roller Diameter; 52MM Roller Width; Flat Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
0.945 Inch | 24 Millimeter
Roller Width
2.047 Inch | 52 Millimeter
Roller Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh