https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-FLTFL-SD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0OHxpbWFnZS9qcGVnfGFHSTRMMmhsWlM4eE1EYzNNRGc0T0RFMk16TTFPQzlKVGtSWVdGaERUVVpNVWxoZlUxOVVVakpmUmt4VVJreGZVMFJmU0VSZk16QXdlRE13TUM1cWNHY3xkMzQwZjU4YzJhNTk3YTQ3Nzk1ODU4ZGE4ZGJmNmE3YjFlYjdjYTQ2NTAxNGQwYjQ1NWE4ODdkY2MzZDQ4MjYx
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPJ-100
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPJ 100 ; LOAD RUNNER FLANGED
Cam Follower Bearing; 100MM Roller Diameter; 52MM Roller Width; Flat With Flange Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
95435
BDI #
737124
Details
324.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPJ-100/p/737124
Your Price
$ 324.70 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
3.7
EAN
0622424954358
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
M30 X 3.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPJ-100
Manufacturer Internal Number
95435
Weight / LBS
8.157
Long Description
Cam Follower Bearing; 100MM Roller Diameter; 52MM Roller Width; Flat With Flange Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Diameter
3.937 Inch | 100 Millimeter
Roller Width
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh