https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-FLTFL-SD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0OHxpbWFnZS9qcGVnfGFHSTRMMmhsWlM4eE1EYzNNRGc0T0RFMk16TTFPQzlKVGtSWVdGaERUVVpNVWxoZlUxOVVVakpmUmt4VVJreGZVMFJmU0VSZk16QXdlRE13TUM1cWNHY3xkMzQwZjU4YzJhNTk3YTQ3Nzk1ODU4ZGE4ZGJmNmE3YjFlYjdjYTQ2NTAxNGQwYjQ1NWE4ODdkY2MzZDQ4MjYx
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPJ-200
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPJ-200 LOAD RUNNER
Cam Follower Bearing; 200MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller Surface; Stud Type; 64MM Stud Diameter; M64X6 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
0009544300
BDI #
737128
Details
1756.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPJ-200/p/737128
Your Price
$ 1,756.08 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
20.39
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
M64 X 6
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPJ-200
Manufacturer Internal Number
95443
Weight / LBS
44.908
Long Description
Cam Follower Bearing; 200MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller Surface; Stud Type; 64MM Stud Diameter; M64X6 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
7.874 Inch | 200 Millimeter
Roller Width
2.992 Inch | 76 Millimeter
Stud Diameter
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh