![HPJ-32](/medias/INDXXXCMFLRX-S-DRB-FLTFL-SD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzd8aW1hZ2UvanBlZ3xhRGhtTDJoaVlpOHhNREF5T0RVMU1EQXlPVE0wTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlJreFVSa3hmVTBSZlNFUmZNekF3ZURNd01DNXFjR2N8MTM0MTE1ZDkxYjQyNDdiZmZjOGQzNDk3NGI0NjY4NjlhODgxMDAzNDIxYTZhNjM1NTU5NGRiODBjNTMyN2Q5Zg)
![HPJ-32](/medias/INDXXXCMFLRX-S-DRB-FLTFL-SD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzd8aW1hZ2UvanBlZ3xhRGhtTDJoaVlpOHhNREF5T0RVMU1EQXlPVE0wTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlJreFVSa3hmVTBSZlNFUmZNekF3ZURNd01DNXFjR2N8MTM0MTE1ZDkxYjQyNDdiZmZjOGQzNDk3NGI0NjY4NjlhODgxMDAzNDIxYTZhNjM1NTU5NGRiODBjNTMyN2Q5Zg)
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPJ-32
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPJ 32 ; LOAD RUNNER FLANGED
Cam Follower Bearing; 32MM Roller Diameter; 22MM Roller Width; Flat With Flange Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
97384
BDI #
737110
Details
115.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPJ-32/p/737110
Your Price
$ 115.70 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.17
EAN
0622424973847
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
M12 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPJ-32
Manufacturer Internal Number
97384
Weight / LBS
0.375
Long Description
Cam Follower Bearing; 32MM Roller Diameter; 22MM Roller Width; Flat With Flange Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
1.26 Inch | 32 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter
Roller Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh