https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-DRB-FLTFL-SD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzd8aW1hZ2UvanBlZ3xhRGhtTDJoaVlpOHhNREF5T0RVMU1EQXlPVE0wTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlJreFVSa3hmVTBSZlNFUmZNekF3ZURNd01DNXFjR2N8MTM0MTE1ZDkxYjQyNDdiZmZjOGQzNDk3NGI0NjY4NjlhODgxMDAzNDIxYTZhNjM1NTU5NGRiODBjNTMyN2Q5Zg
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPJ-35
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPJ-35 LOAD RUNNER
Cam Follower Bearing; 35MM Roller Diameter; 22MM Roller Width; Flat With Flange Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
0009738500
BDI #
737111
Details
118.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPJ-35/p/737111
Your Price
$ 118.50 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.2
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
M16 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPJ-35
Manufacturer Internal Number
97385
Weight / LBS
0.441
Long Description
Cam Follower Bearing; 35MM Roller Diameter; 22MM Roller Width; Flat With Flange Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
1.378 Inch | 35 Millimeter
Stud Diameter
0.63 Inch | 16 Millimeter
Roller Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh