https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-DRB-FLTFL-SD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzd8aW1hZ2UvanBlZ3xhRGhtTDJoaVlpOHhNREF5T0RVMU1EQXlPVE0wTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlJreFVSa3hmVTBSZlNFUmZNekF3ZURNd01DNXFjR2N8MTM0MTE1ZDkxYjQyNDdiZmZjOGQzNDk3NGI0NjY4NjlhODgxMDAzNDIxYTZhNjM1NTU5NGRiODBjNTMyN2Q5Zg
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPJ-62
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPJ 62 ; LOAD RUNNER FLANGED
Cam Follower Bearing; 62MM Roller Diameter; 44MM Roller Width; Flat With Flange Roller Surface; Stud Type; 24MM Stud Diameter; M24X3 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
95420
BDI #
737117
Details
179.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPJ-62/p/737117
Your Price
$ 179.70 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.21
EAN
0622424954204
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
M24 X 3
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPJ-62
Manufacturer Internal Number
95420
Weight / LBS
2.668
Long Description
Cam Follower Bearing; 62MM Roller Diameter; 44MM Roller Width; Flat With Flange Roller Surface; Stud Type; 24MM Stud Diameter; M24X3 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
0.945 Inch | 24 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter
Roller Width
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh