OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPJE-62-1
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPJE 62-1 ; LOAD RUNNER FLANGED
Cam Follower Bearing; 62MM Roller Diameter; 44MM Roller Width; Flat With Flange Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
95910
BDI #
737148
Details
253.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPJE-62-1/p/737148
Your Price
$ 253.64 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
1.13
EAN
0622424959100
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
M24 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPJE-62-1
Manufacturer Internal Number
95910
Weight / LBS
2.491
Long Description
Cam Follower Bearing; 62MM Roller Diameter; 44MM Roller Width; Flat With Flange Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
2.441 Inch | 62 Millimeter
Stud Diameter
0.945 Inch | 24 Millimeter
Roller Width
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh