https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-FLTFL-EC-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjJ8aW1hZ2UvanBlZ3xhRGc0TDJnell5OHhNREF5T0RVME9UazVOalUzTkM5SlRrUllXRmhEVFVaTVVsaGZVMTlVVWpKZlJreFVSa3hmUlVOZlNFUmZNekF3ZURNd01DNXFjR2N8ZGQzOTU4MWRlN2NhMjkxOTQwMWMyNjYzMDU0ZDYyOTE3ZWFkZjUwMzRkOWIxZjM5YjM2NWI3MjU1MzQzZWNlNQ
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPJE-76
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPJE 76 ; LOAD RUNNER FLANGED
Cam Follower Bearing; 76MM Roller Diameter; 52MM Roller Width; Flat With Flange Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
95912
BDI #
737149
Details
395.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPJE-76/p/737149
Your Price
$ 395.50 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
2.31
EAN
0622424959124
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
M24 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPJE-76
Manufacturer Internal Number
95912
Weight / LBS
5.093
Long Description
Cam Follower Bearing; 76MM Roller Diameter; 52MM Roller Width; Flat With Flange Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
2.992 Inch | 76 Millimeter
Roller Width
2.047 Inch | 52 Millimeter
Stud Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh