https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-VG-SD-HD-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIwNjF8aW1hZ2UvanBlZ3xhR0UwTDJoaVlpOHhNREUwTVRreU16VTNNemM1TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlVVWpKZlZrZGZVMFJmU0VSZk16QXdXRE13TUM1cWNHY3w5OGUwMGU5YWJlNTI3YzdhYzUxMTcxNjdkZTNiM2Y0MDM2OGI3ZjEzMDZkN2QzMTFjNDk1MDkwYzVlNDA3MTAy
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPV-100
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPV 100 ; LOAD RUNNER V GROOVED
Cam Follower Bearing; 140MM Roller Diameter; 50.5MM Roller Width; V Groove Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
95656
BDI #
737160
Details
443.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPV-100/p/737160
Your Price
$ 443.50 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
4.77
EAN
0622424956567
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M30 X 3.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPV-100
Manufacturer Internal Number
95656
Weight / LBS
10.516
Long Description
Cam Follower Bearing; 140MM Roller Diameter; 50.5MM Roller Width; V Groove Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Diameter
5.512 Inch | 140 Millimeter
Roller Width
1.988 Inch | 50.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh