https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-DRB-VG-SD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTJ8aW1hZ2UvanBlZ3xhRFJpTDJnMVpDOHhNREF5T0RVM016TXlOek01TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlZrZGZVMFJmU0VSZk16QXdlRE13TUM1cWNHY3xjOWI0MDA3NmFjZTUxMzQzYjExMTlmOTRiNjFmNmJmODUyMTRhNzViNTRlMWY0YTkwYTlkZDk5N2U3MmFkMWYw
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPV-32
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPV 32 ; LOAD RUNNER V GROOVED
Cam Follower Bearing; 50MM Roller Diameter; 22MM Roller Width; V Groove Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
97391
BDI #
737155
Details
127.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPV-32/p/737155
Your Price
$ 127.86 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.26
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M12 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPV-32
Manufacturer Internal Number
97391
Weight / LBS
0.573
Long Description
Cam Follower Bearing; 50MM Roller Diameter; 22MM Roller Width; V Groove Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
1.969 Inch | 50 Millimeter
Roller Width
0.866 Inch | 22 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh