![HPV-40](/medias/INDXXXCMFLRX-S-DRB-VG-SD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTJ8aW1hZ2UvanBlZ3xhRFJpTDJnMVpDOHhNREF5T0RVM016TXlOek01TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlZrZGZVMFJmU0VSZk16QXdlRE13TUM1cWNHY3xjOWI0MDA3NmFjZTUxMzQzYjExMTlmOTRiNjFmNmJmODUyMTRhNzViNTRlMWY0YTkwYTlkZDk5N2U3MmFkMWYw)
![HPV-40](/medias/INDXXXCMFLRX-S-DRB-VG-SD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTJ8aW1hZ2UvanBlZ3xhRFJpTDJnMVpDOHhNREF5T0RVM016TXlOek01TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlZrZGZVMFJmU0VSZk16QXdlRE13TUM1cWNHY3xjOWI0MDA3NmFjZTUxMzQzYjExMTlmOTRiNjFmNmJmODUyMTRhNzViNTRlMWY0YTkwYTlkZDk5N2U3MmFkMWYw)
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPV-40
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPV 40 ; LOAD RUNNER V GROOVED
Cam Follower Bearing; 60MM Roller Diameter; 33MM Roller Width; V Groove Roller Surface; Stud Type; 14MM Stud Diameter; M14X2 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
95648
BDI #
737156
Details
144.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPV-40/p/737156
Your Price
$ 144.72 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.53
EAN
0622424956482
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M14 X 2
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPV-40
Manufacturer Internal Number
95648
Weight / LBS
1.168
Long Description
Cam Follower Bearing; 60MM Roller Diameter; 33MM Roller Width; V Groove Roller Surface; Stud Type; 14MM Stud Diameter; M14X2 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
2.362 Inch | 60 Millimeter
Roller Width
1.299 Inch | 33 Millimeter
Stud Diameter
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh