OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPVE-62
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPVE 62 ; LOAD RUNNER V GROOVED
Cam Follower Bearing; 90MM Roller Diameter; 44.5MM Roller Width; V Groove Roller Surface; Stud Type; 24MM Stud Diameter; M24X3 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
95953
BDI #
737176
Details
269.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPVE-62/p/737176
Your Price
$ 269.36 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.57
EAN
0622424959537
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M24 X 3
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPVE-62
Manufacturer Internal Number
95953
Weight / LBS
3.461
Long Description
Cam Follower Bearing; 90MM Roller Diameter; 44.5MM Roller Width; V Groove Roller Surface; Stud Type; 24MM Stud Diameter; M24X3 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
1.752 Inch | 44.5 Millimeter
Stud Diameter
0.945 Inch | 24 Millimeter
Roller Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh