https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-HV-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODJ8aW1hZ2UvanBlZ3xhRFZrTDJnd1pTODVPRE0wTlRRME5ETXhNVE0wTDBsT1JGaFlXRU5OUmt4U1dGOVRYMDVTTVY5RFVrNWZTRlpmU0VSZlJrTmZNekF3ZURNd01DNXFjR2N8NDlkNTdhNTA1YzE3M2Q4MDFkNjI1MTQyODkyZTc0YzNjMmM0ZmRjNzVhYTgwYTgwZjkxYzIwZjU5ZDQ2ODNkZg
SMITH BEARING
SMITH BEARING
HR-4-XBC
SMITH BEARING SMITH BEARING
Description
HR-4-XBC NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED
Cam Follower Bearing; 4" Roller Diameter; 2-1/4" Roller Width; Crowned Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
HR-4-XBC
BDI #
841437
Details
447.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HR-4-XBC/p/841437
Your Price
$ 447.90 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
4.912
EAN
0651041133273
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
2-12
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Threaded End Lubrication
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
HR 4 XBC
Weight / LBS
10.83
Long Description
Cam Follower Bearing; 4" Roller Diameter; 2-1/4" Roller Width; Crowned Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
4 Inch | 101.6 Millimeter
Stud Diameter
2 Inch | 50.8 Millimeter
Roller Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh