https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-HV-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMjl8aW1hZ2UvanBlZ3xhRE5oTDJnNE1pOHhNREk1TXpRd016RTFOalV4TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMGhXWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDZhZDgxNGU4MjBlMzZlNTgzYjUzMWNlYjRkYTRlY2VjM2E0NTM2YjhlYjE2YjIwMTFkZWQwMGY3MTZiMzllMTg
SMITH BEARING
SMITH BEARING
HR-6-B
SMITH BEARING SMITH BEARING
Description
HR-6-B NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT UNSEALED
Cam Follower Bearing; 6" Roller Diameter; 3-1/4" Roller Width; Flat Roller Surface; Stud Type; 3" Stud Diameter; 2-12 Thread; Heavy Stud; Open; Needle Bearing; Hex Socket
Part #
HR-6-B
BDI #
22459103
Details
1872.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HR-6-B/p/22459103
Your Price
$ 1,872.92 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
2-12
Stud Profile
Heavy Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Long Description
Cam Follower Bearing; 6" Roller Diameter; 3-1/4" Roller Width; Flat Roller Surface; Stud Type; 3" Stud Diameter; 2-12 Thread; Heavy Stud; Open; Needle Bearing; Hex Socket
Stud Diameter
3 Inch | 76.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh