https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-SD-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0ODB8aW1hZ2UvanBlZ3xhRGsxTDJoaE9DOHhNRFF4T0RZNE16RTRNekV6TkM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDBoRVgwTkhYek13TUhnek1EQXVhbkJufGU2ODMyNjFjZGRlZmEwYzM2NWQ1OTBjNjkyZWY2MWU3NTQ3Y2I0OGJjZTkxZWI4NmNmOTBkOWJlMjNhZTYzZWM
SKF
SKF
KR 40 XB
SKF SKF
Description
SKF KR 40 XB
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Flat Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
KR 40 XB
BDI #
1303313
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KR-40-XB/p/1303313
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M18 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Flat Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.787 Inch | 20 Millimeter
Stud Diameter
0.709 Inch | 18 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh