https://www.bdiexpress.com/medias/INDNTNCMFLRX-KR-CRN-HEX-OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNzd8aW1hZ2UvanBlZ3xhRFpoTDJoak15OHhNRFF3T1RVNE9UUTBNRFUwTWk5SlRrUk9WRTVEVFVaTVVsaGZTMUpmUTFKT1gwaEZXRjlQVUU1Zk16QXdlRE13TUM1cWNHY3w1MDkyZjMwYzAyNzg3NWUyOTQ4ZWFlYzZlOGVjNjg0MTg1NDE5MmQwZGRmY2EyN2EyOTAyNDZlMzVkYTkxNDhi
NTN
NTN
KR16H
NTN NTN
Description
KR16H CAM FOLLOWER BRG ; NON RETURNABLE 16MM OD 12MM ROLLER W
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Part #
KR16H
BDI #
1221544
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KR16H/p/1221544
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
EAN
4547359697001
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M6 X 1
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.042
Long Description
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.433 Inch | 11 Millimeter
Stud Diameter
0.236 Inch | 6 Millimeter
Roller Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh