https://www.bdiexpress.com/medias/INDKOYCMFLRX-S-NR1-CRN-SD-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NzZ8aW1hZ2UvanBlZ3xhRFptTDJnd015OHhNRFV4TVRNek9EZzVOelF6T0M5SlRrUkxUMWxEVFVaTVVsaGZVMTlPVWpGZlExSk9YMU5FWDBoRVgwTkhYek13TUhnek1EQXVhbkJufDQ2MDdlY2JmZGFhMzIxNjhhYThmNGU4OGI3M2FkN2Y1MjViOTIwYzMzOTNkYmY3MzhmNjQ2OTk1YzJkMzQ1YTc
KOYO
KOYO
KR32C.2RS.SK
KOYO KOYO
Description
KR32C.2RS.SK ; NRB TRACK ROLLER ASSEMBLY
Cam Follower Bearing; 32MM Bore; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12 X 1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
KR32C.2RS.SK
BDI #
1087691
Details
97.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KR32C-2RS-SK/p/1087691
Your Price
$ 97.86 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.127
EAN
0605790251481
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M12 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.28
Product Detail
Cam Follower Bearing
Product Specification
Stud; 32MM Roller Diameter; 14MM Roller Width; Sealed; Crowned Outer Surface; 12MM Stud Diameter; 40.2MM Overall Length; Standard Stud; Needle Roller; Caged
Long Description
Cam Follower Bearing; 32MM Bore; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12 X 1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.551 Inch | 14 Millimeter
Roller Diameter
1.26 Inch | 32 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh