https://www.bdiexpress.com/medias/INDNTNCMFLRX-KR-FLT-OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MTl8aW1hZ2UvanBlZ3xhR1ZpTDJnMU15OHhNRFF3T1RRNE9UazFOamc1TkM5SlRrUk9WRTVEVFVaTVVsaGZTMUpmUmt4VVgwOVFUbDh6TURCNE16QXdMbXB3Wnd8NTMyOTdhMmQxYzc3ZDU4MjkxNGE3YTMwNzVjYzViYTIyNGFkYTc3OThjMDY4YmY3YTEyMGQ3YTcwM2YyYjRkMA
NTN
NTN
KR40X
NTN NTN
Description
KR40X CAM FOLLOWER BRG ; 40MM OD 21.5MM ROLLER W
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Flat Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Part #
KR40X
BDI #
1221657
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KR40X/p/1221657
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.248
EAN
4547359091410
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M18 X 1.5
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.547
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Flat Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
0.709 Inch | 18 Millimeter
Roller Width
0.787 Inch | 20 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh