https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-EC-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MTV8aW1hZ2UvanBlZ3xhRFV5TDJoaFppOHhNRFF4T0RZNE16TTNPVGMwTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMFZEWDBoRVgwTkhYek13TUhnek1EQXVhbkJufGRhMGY3MjE3OGZjMmIyN2Y2MTk1NjNkZGJkODQ1ZjJhMTU3OGU5MzdlYWM5ZjA1NWM3MzdhNjQ0NWY1NTQ0MGE
INA
INA
KRE30-PP
INA INA
Description
KRE30-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 15MM ID X 30MM OD
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
KRE30-PP-A
BDI #
1181407
Details
158.72
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KRE30-PP/p/1181407
Your Price
$ 158.72 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.09
EAN
4012802423297
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M12 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged | 3 Stage Sealing
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
KRE30PP
Weight / LBS
0.196
Long Description
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.551 Inch | 14 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter
Roller Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh