![KRT19LL](/medias/INDNTNCMFLRX-KR-CRN-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDl8aW1hZ2UvanBlZ3xhRFV5TDJoak5DOHhNRFF3T1RRNE9EYzNOekkwTmk5SlRrUk9WRTVEVFVaTVVsaGZTMUpmUTFKT1gxTk1Yek13TUhnek1EQXVhbkJufDNlZmQ3Y2NmOGVhZWY3NDA0YjcyYjY4MjE1MDUxMmQ0ZWMxMDNlNzIwNDJhZWM3ZmNjYmU4MjE2MWU1ZThjYWY)
![KRT19LL](/medias/INDNTNCMFLRX-KR-CRN-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDl8aW1hZ2UvanBlZ3xhRFV5TDJoak5DOHhNRFF3T1RRNE9EYzNOekkwTmk5SlRrUk9WRTVEVFVaTVVsaGZTMUpmUTFKT1gxTk1Yek13TUhnek1EQXVhbkJufDNlZmQ3Y2NmOGVhZWY3NDA0YjcyYjY4MjE1MDUxMmQ0ZWMxMDNlNzIwNDJhZWM3ZmNjYmU4MjE2MWU1ZThjYWY)
NTN
NTN
KRT19LL
NTN NTN
Description
KRT19LL CAM FOLLOWER BRG ; 19MM OD 12MM ROLLER W
Cam Follower Bearing; 19MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 8MM Stud Diameter; M8X1.25 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
KRT19LL
BDI #
1221725
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KRT19LL/p/1221725
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.031
EAN
4547359087888
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M8 X 1.25
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.068
Long Description
Cam Follower Bearing; 19MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 8MM Stud Diameter; M8X1.25 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
0.433 Inch | 11 Millimeter
Stud Diameter
0.315 Inch | 8 Millimeter
Roller Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh