https://www.bdiexpress.com/medias/INDNTNCMFLRX-KR-CRN-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDl8aW1hZ2UvanBlZ3xhRFV5TDJoak5DOHhNRFF3T1RRNE9EYzNOekkwTmk5SlRrUk9WRTVEVFVaTVVsaGZTMUpmUTFKT1gxTk1Yek13TUhnek1EQXVhbkJufDNlZmQ3Y2NmOGVhZWY3NDA0YjcyYjY4MjE1MDUxMmQ0ZWMxMDNlNzIwNDJhZWM3ZmNjYmU4MjE2MWU1ZThjYWY
NTN
NTN
KRV30LL
NTN NTN
Description
KRV30LL CAM FOLLOWER BRG ; 30MM DIAX14MM WD CHROME STL
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
KRV30LL
BDI #
1221795
Details
102.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KRV30LL/p/1221795
Your Price
$ 102.02 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.089
EAN
4547359089806
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M12 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.196
Long Description
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Diameter
1.181 Inch | 30 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh