https://www.bdiexpress.com/medias/INDNTNCMFLRX-KR-CRN-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDl8aW1hZ2UvanBlZ3xhRFV5TDJoak5DOHhNRFF3T1RRNE9EYzNOekkwTmk5SlRrUk9WRTVEVFVaTVVsaGZTMUpmUTFKT1gxTk1Yek13TUhnek1EQXVhbkJufDNlZmQ3Y2NmOGVhZWY3NDA0YjcyYjY4MjE1MDUxMmQ0ZWMxMDNlNzIwNDJhZWM3ZmNjYmU4MjE2MWU1ZThjYWY
NTN
NTN
KRV72LL
NTN NTN
Description
KRV72LL NEEDLE ROLLER BEARING
Cam Follower Bearing; 72MM Roller Diameter; 29MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
KRV72LL
BDI #
1221844
Details
888.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KRV72LL/p/1221844
Your Price
$ 888.96 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.045
EAN
4547359090215
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M24 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.315
Long Description
Cam Follower Bearing; 72MM Roller Diameter; 29MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Diameter
2.835 Inch | 72 Millimeter
Roller Width
1.142 Inch | 29 Millimeter
Stud Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh