https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-EC-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDR8aW1hZ2UvanBlZ3xhRFptTDJneE1TODVPRE0wTlRRME16WTFOVGs0TDBsT1JGaFlXRU5OUmt4U1dGOVRYMDVTTVY5RFVrNWZSVU5mVTFkZlJrTmZNekF3ZURNd01DNXFjR2N8MmE0MDMwODc4MmI1MzQ0MTNkMDUxMmE1OGMyNjg3NjQyNDdhNDc0YWRlYzI5NmNhMGRlZjdhM2NkZjc3OTJkZA
SKF
SKF
KRVE 16 PPA
SKF SKF
Description
KRVE 16 PPA CAM FOLLOWER ; POR NON-RETURNABLE
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 9MM Stud Diameter; M6 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
KRVE 16 PPA
BDI #
1422930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KRVE-16-PPA/p/1422930
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.025
EAN
7316571594484
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M6
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | 3 Stage Sealing
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
0.046
Long Description
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 9MM Stud Diameter; M6 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
0.354 Inch | 9 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Roller Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh