https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-SD-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDN8aW1hZ2UvanBlZ3xhREl4TDJoaU1pOHhNRE0zTXpNNE1EQXhOREV4TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDFOWFgwWkRYek13TUhnek1EQXVhbkJufDc0ODIzYWVkZDM1YzA3YTdkNTY0ZjZlYzgxMTE2NTNjNmEwZTJlZDc1MDJhN2NmYzRjMmU0ZTQ1MDExMmM5N2Y
MCGILL
MCGILL
MCF 22A X
MCGILL MCGILL
Description
MCF 22A X CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 22MM Roller Diameter; 12MM Roller Width; Flat Roller Surface; Stud Type; 10MM Stud Diameter; M10X1.25 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Part #
1622012100
BDI #
344737
Details
215.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCF-22A-X/p/344737
Your Price
$ 215.70 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.045
EAN
0726166016012
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M10 X 1.25
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCF 22A X
Manufacturer Internal Number
1622012100
Weight / LBS
0.1
Long Description
Cam Follower Bearing; 22MM Roller Diameter; 12MM Roller Width; Flat Roller Surface; Stud Type; 10MM Stud Diameter; M10X1.25 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Roller Diameter
0.866 Inch | 22 Millimeter
Stud Diameter
0.394 Inch | 10 Millimeter
Roller Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh