https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-CR2-FLT-SD-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1NXxpbWFnZS9qcGVnfGFEY3lMMmd6Wmk4eE1EYzJOakkxTkRZek56QTROaTlKVGtSWVdGaERUVVpNVWxoZlUxOURVakpmUmt4VVgxTkVYMU5YWDBaRFh6TXdNSGd6TURBdWFuQm58MWI1MzMyZDZhOGEwZTBhNjIzNmM5YzdjYzA5ODc5MTY0OGI5NzI5ZmI0ODhlZjdiZTZhYTczYjAwM2M4YjJhZA
MCGILL
MCGILL
MCFD 47 X
MCGILL MCGILL
Description
MCFD 47 X CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Flat Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable; No Hex Socket
Part #
1647330100
BDI #
345251
Details
2153.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCFD-47-X/p/345251
Your Price
$ 2,153.00 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.381
EAN
0726166023300
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Heavy Duty | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCFD 47 X
Manufacturer Internal Number
1647330100
Weight / LBS
0.84
Long Description
Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Flat Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable; No Hex Socket
Stud Diameter
0.787 Inch | 20 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter
Roller Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh