MCGILL
MCGILL
MCFDE 35
MCGILL MCGILL
Description
MCFDE 35 CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 35MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable; No Hex Socket
Part #
1635350000
BDI #
345266
Details
494.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCFDE-35/p/345266
Your Price
$ 494.86 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.163
EAN
0726166102838
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M16 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Heavy Duty | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCFDE 35
Manufacturer Internal Number
1635350000
Weight / LBS
0.36
Long Description
Cam Follower Bearing; 35MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable; No Hex Socket
Stud Diameter
0.63 Inch | 16 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Roller Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh