https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NTZ8aW1hZ2UvanBlZ3xhRGc0TDJoaU1DOHhNREkwTURNNE16TTFNamcyTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMFZEWDBoRVgwWkRYek13TUhnek1EQXVhbkJufGM3NTk3YjE3Yjc4YjQzZTMzNjQ1NmE0YWM5M2I0ZjY3NGIwMDg5OTYwYzlmNDBhYTE1OTM4OTJjMmM1NjNjNzk
MCGILL
MCGILL
MCFE 26A SB
MCGILL MCGILL
Description
MCFE 26A SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1.25 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
1626032601
BDI #
344866
Details
205.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCFE-26A-SB/p/344866
Your Price
$ 205.58 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.05
EAN
0726166017712
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M10 X 1.25
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCFE 26A SB
Manufacturer Internal Number
1626032601
Weight / LBS
0.11
Long Description
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1.25 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.472 Inch | 12 Millimeter
Roller Diameter
1.024 Inch | 26 Millimeter
Stud Diameter
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh