https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NTZ8aW1hZ2UvanBlZ3xhRGc0TDJoaU1DOHhNREkwTURNNE16TTFNamcyTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMFZEWDBoRVgwWkRYek13TUhnek1EQXVhbkJufGM3NTk3YjE3Yjc4YjQzZTMzNjQ1NmE0YWM5M2I0ZjY3NGIwMDg5OTYwYzlmNDBhYTE1OTM4OTJjMmM1NjNjNzk
MCGILL
MCGILL
MCFE 40 SB
MCGILL MCGILL
Description
MCFE 40 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
1640035001
BDI #
344884
Details
322.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCFE-40-SB/p/344884
Your Price
$ 322.40 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.263
EAN
0726166021405
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M18 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCFE 40 SB
Manufacturer Internal Number
1640035001
Weight / LBS
0.58
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.787 Inch | 20 Millimeter
Stud Diameter
0.709 Inch | 18 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh