MCGILL
MCGILL
MCFR 16 BX
MCGILL MCGILL
Description
MCFR 16 BX CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Flat Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Part #
1616153100
BDI #
344920
Details
140.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCFR-16-BX/p/344920
Your Price
$ 140.64 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.018
EAN
0726166014810
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M6 X 1
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCFR 16 BX
Manufacturer Internal Number
1616153100
Weight / LBS
0.04
Long Description
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Flat Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
0.63 Inch | 16 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Stud Diameter
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh