![MCFR 26 BX](/medias/INDXXXCMFLRX-S-NR1-FLT-SD-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0ODB8aW1hZ2UvanBlZ3xhRGsxTDJoaE9DOHhNRFF4T0RZNE16RTRNekV6TkM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDBoRVgwTkhYek13TUhnek1EQXVhbkJufGU2ODMyNjFjZGRlZmEwYzM2NWQ1OTBjNjkyZWY2MWU3NTQ3Y2I0OGJjZTkxZWI4NmNmOTBkOWJlMjNhZTYzZWM)
![MCFR 26 BX](/medias/INDXXXCMFLRX-S-NR1-FLT-SD-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0ODB8aW1hZ2UvanBlZ3xhRGsxTDJoaE9DOHhNRFF4T0RZNE16RTRNekV6TkM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDBoRVgwTkhYek13TUhnek1EQXVhbkJufGU2ODMyNjFjZGRlZmEwYzM2NWQ1OTBjNjkyZWY2MWU3NTQ3Y2I0OGJjZTkxZWI4NmNmOTBkOWJlMjNhZTYzZWM)
MCGILL
MCGILL
MCFR 26 BX
MCGILL MCGILL
Description
MCFR 26 BX CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Flat Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Part #
1626153100
BDI #
344951
Details
144.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCFR-26-BX/p/344951
Your Price
$ 144.14 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.084
EAN
0726166018245
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M10 X 1
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCFR 26 BX
Manufacturer Internal Number
1626153100
Weight / LBS
0.17
Long Description
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Flat Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.472 Inch | 12 Millimeter
Stud Diameter
0.394 Inch | 10 Millimeter
Roller Diameter
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh