MCGILL
MCGILL
MCFR 32 SX
MCGILL MCGILL
Description
MCFR 32 SX CAM FOLLOWER BEARING
Cam Follower Bearing; 32MM Roller Diameter; 14MM Roller Width; Flat Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
1632151101
BDI #
344979
Details
193.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCFR-32-SX/p/344979
Your Price
$ 193.52 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.095
EAN
0726166019716
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M12 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCFR 32 SX
Manufacturer Internal Number
1632151101
Weight / LBS
0.21
Long Description
Cam Follower Bearing; 32MM Roller Diameter; 14MM Roller Width; Flat Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Diameter
1.26 Inch | 32 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh