MCGILL
MCGILL
MCFR 35 S
MCGILL MCGILL
Description
MCFR 35 S CAM FOLLOWER BEARING
Cam Follower Bearing; 35MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
1635151001
BDI #
344984
Details
213.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCFR-35-S/p/344984
Your Price
$ 213.60 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.182
EAN
0726166020446
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M16 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCFR 35 S
Manufacturer Internal Number
1635151001
Weight / LBS
0.4
Long Description
Cam Follower Bearing; 35MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Diameter
1.378 Inch | 35 Millimeter
Roller Width
0.709 Inch | 18 Millimeter
Stud Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh