MCGILL
MCGILL
MCFRE 19 SBX
MCGILL MCGILL
Description
MCFRE 19 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 19MM Roller Diameter; 11MM Roller Width; Flat Roller Surface; Stud Type; 8MM Stud Diameter; M8X1.25 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
1619161501
BDI #
345076
Details
221.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCFRE-19-SBX/p/345076
Your Price
$ 221.52 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.032
EAN
0726166083199
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M8 X 1.25
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCFRE 19 SBX
Manufacturer Internal Number
1619161501
Weight / LBS
0.07
Long Description
Cam Follower Bearing; 19MM Roller Diameter; 11MM Roller Width; Flat Roller Surface; Stud Type; 8MM Stud Diameter; M8X1.25 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
0.748 Inch | 19 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Stud Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh