MCGILL
MCGILL
MCFRE 40A SBX
MCGILL MCGILL
Description
MCFRE 40A SBX CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Flat Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
1640162701
BDI #
345112
Details
529.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCFRE-40A-SBX/p/345112
Your Price
$ 529.30 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.259
EAN
0726166106652
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M18 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCFRE 40 ASBX
Manufacturer Internal Number
1640162701
Weight / LBS
0.57
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Flat Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
1.575 Inch | 40 Millimeter
Stud Diameter
0.709 Inch | 18 Millimeter
Roller Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh