![MCRV-47-S](/medias/INDXXXCMFLRX-S-NR1-CRN-SD-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODV8aW1hZ2UvanBlZ3xhRGt6TDJnek1pOHhNREkwTURNNE5Ea3lOVGN5Tmk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMU5FWDFOWFgwWkRYek13TUhnek1EQXVhbkJufDk3YjUxNjE0YzEyMzU5Mzg4YzMxZThmNTlmZGFlNDM0MDFlMDYyMzA0NDM2NmZhODZmYjBiZWY1ZmI2OTczZjA)
![MCRV-47-S](/medias/INDXXXCMFLRX-S-NR1-CRN-SD-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODV8aW1hZ2UvanBlZ3xhRGt6TDJnek1pOHhNREkwTURNNE5Ea3lOVGN5Tmk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMU5FWDFOWFgwWkRYek13TUhnek1EQXVhbkJufDk3YjUxNjE0YzEyMzU5Mzg4YzMxZThmNTlmZGFlNDM0MDFlMDYyMzA0NDM2NmZhODZmYjBiZWY1ZmI2OTczZjA)
SMITH BEARING
SMITH BEARING
MCRV-47-S
SMITH BEARING SMITH BEARING
Description
MCRV-47-S NEEDLE BRG CAM FOLLOWER ; FULL COMPL STUD TYPE HEX HEAD SLOT
Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
MCRV-47-S
BDI #
842040
Details
159.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCRV-47-S/p/842040
Your Price
$ 159.80 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
EAN
0651041106338
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MCRV 47 S
Weight / LBS
0.903
Long Description
Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
0.945 Inch | 24 Millimeter
Stud Diameter
0.787 Inch | 20 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh