https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0OHxpbWFnZS9qcGVnfGFEQTJMMmhqTnk4eE1EYzNNREF6TWpnNE5UYzVNQzlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUTFKT1gxTkVYMGhFWDBaRFh6TXdNSGd6TURBdWFuQm58YTNmMjMwMmY4NzgxZjBmZmM1NzExZTk0YmM1Y2Y1OTllODczMzg0ZmM3YjFlMTkwNjQ0MjQ3NjQxYTJlNmE0Ng
SMITH BEARING
SMITH BEARING
MCRV-72-SB
SMITH BEARING SMITH BEARING
Description
MCRV-72-SB NEEDLE BRG CAM FOLLOWER ; FULL COMPL STUD TYPE HEX HEAD SLOT
Cam Follower Bearing; 72MM Roller Diameter; 29MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
MCRV-72-SB
BDI #
842059
Details
261.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCRV-72-SB/p/842059
Your Price
$ 261.80 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.073
EAN
0651041116771
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M24 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MCRV 72 SB
Weight / LBS
2.366
Long Description
Cam Follower Bearing; 72MM Roller Diameter; 29MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
2.835 Inch | 72 Millimeter
Roller Width
1.142 Inch | 29 Millimeter
Stud Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh